CITOTEST Bag Sample with Wire (Kantong Sampel) 2100-3109 229x140mm 720ml 1pack(50pcs)

#Nomor SKU S032483864
Wishlist
Rp619.900
Persediaan

Spesifikasi Produk

Model Number 2100-3109
Unit 1pack(50pcs)
Volume (ml) 720
Dimensions (mm) 229x140
Thickness (mm) 0.09
Diameter of Wire (mm) 0.5
Berat (Kg) 2.0
Tanggal Produk Terdaftar 13 July 2022
Terakhir Diperbaharui 21 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- No side sealing, reducing the risks of sample leakage

- Bags with and without filter depended on requirements

- Various sizes meet the needs of different testing

- Gamma sterile, RNase, DNase and pyrogen free



Sample Bags


Suitable for most specimens do not require any special separation before further analysis, such as food, hair, soil and so on

Can be closed with a bag clip or heat sealer, no risk of cross contamination
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait