Secure Meter High-Precision Multiple Communication Elite 500 1unit
Rp7.899.900
Persediaan
Spesifikasi Produk
| Model Number | Elite 500 |
|---|---|
| Unit | 1unit |
| Dimmension (mm) | 96x96 |
| Connection Type | LV 3P4W |
| Measurement Voltage Range (V) | 35-500 |
| Measurement Current Range (mA) | 10-6 |
| Strarting Current Range (mA) | 1 |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 01 July 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Elite 500 series includes devices with advanced power monitoring capabilities, which can be used for standalone device monitoring and power quality analysis as part of BMS, process industrial controls and SCADA systems.
It also offers data logging, control IOs and modular communication with multiple protocols for third party system integration.
Based on the application, Elite 500 allows customers to select conventional type CT or Rogowski coil input, which can be directly connected to the meter without the need for any additional integrator.
It also offers data logging, control IOs and modular communication with multiple protocols for third party system integration.
Based on the application, Elite 500 allows customers to select conventional type CT or Rogowski coil input, which can be directly connected to the meter without the need for any additional integrator.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan