OMRON Terminal Relay G6D-4B/G3DZ-4B G6D-4B DC24 1pc

#Nomor SKU S032409819
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number G6D-4B DC24
Unit 1pc
Withstand Voltage (V/minute) Between coil and contacts: AC 2000 50/60Hz, Between homopolar contacts: AC 750 50/60Hz
Contact Resistance (miliΩ) under 100
Type Terminal relay
Operating Time (ms) less than 10
Return Time (ms) 15 or less
Shock Resistance Destruction (m/s²) 500
Shock Resistance Malfunction (m/s²) 100
Vibration Resistance (Malfunction) 10-55-10Hz 0.75mm single amplitude (1.5mm double amplitude)
Ambient Relative Humidity (RH) 45-85
Electrical Durability (times) AC 250V 3A (Resistive Load) More than 100K timesDC 30V 3A (Resistive Load) More than 100K (Open and closed by 1800 times/h)
Rated Voltage (V) DC 24
Vibration Resistance (Destruction) 10-55-10Hz 0.75mm single amplitude (1.5mm double amplitude)
Mechanical Durability (times) 20million or more (opening and closing frequency 18000 times/h)
Classification Relay Output
Operating Ambient Temperature (°C) -25 to 55 (no icing)
Contact Configuration 1ax4
M Code 39069082
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 June 2022
Terakhir Diperbaharui 02 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Failure Rate P Level (Reference Value: At Switching Frequency 120times/min.) (V-mA) : DC 5-10
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan