OMRON SYSMAC CJ Series Ethercat Compatible Position Control Unit CJ1W-NC882 1pc

#Nomor SKU S032397925
Wishlist
Rp59.999.900
Persediaan

Spesifikasi Produk

Model Number CJ1W-NC882
Unit 1pc
Connector RJ45 connector x 1 (shielded)
Suitable For (PLC) CJ series
Current Consumption (mA) (Internal) DC5V 460mA or less
Control Unit Pulse, mm, inch, degree (command unit can be set for each axis by electronic gear ratio and unit magnification)
Startup Time (ms) Direct operation (high-speed PTP)/0.15 to 0.4 (when using 1 to 4 axes), 0.15 to 0.8 (when using 5 to 8 axes) Direct operation (relay)/2.5 to 4.5 Memory operation (direct interpolation)/6.5 to 8.5
Applicable Standard cULus (Class II Div2 hazardous area certified product), EC Directive
Type Servo driver control + I / O communication
Speed Command Data: (position control) 1 to 2,147,483,647 command units/s, (speed control) -2,147,483,648 to 2,147,483,647 command units/s Number of data: 500/task
Control Cycle (ms) 0.5 (when using 1 to 2 axes) / 1 (when using 3 to 4 axes) / 2 (when using 5 to 8 axes) (Communication cycle/250 μs (when using 1 to 4 axes), 500 μs (5 to 8 axes while using it))
Communication Distance (m) Distance between nodes Within 100
Data Type Use fixed PDO mapping (Fixed PDO mapping) defined by process data / slave (set by support software)
Display LED ECAT RUNx1, ECAT ERRx1, L/A(Link/Activity)x1
Electronic Gear Ratio (unit Ver.1.1 or earlier) 1/1 to 1048576/1048576, (unit Ver.1.3 or later) 1/1 to 4294967295/4294967295
Outer Dimensions (WxDxH) (mm) 31x65x90
Type of control Issuing control commands via EtherCAT communication
Communication Standard IEC 61158 Type12
Operating Ambient Temperature (°C) 0 to 55
In / Out signal (For driver I/F) No external input/output (external I/F signal: 6 points (external origin signal, origin proximity signal, positive direction limit, negative direction limit, immediate stop, interrupt input)/axis)
M Code 39032104
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 June 2022
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Function
Positioning function/memory operation, direct operation auxiliary function/override, software limit, backlash correction, torque limit synchronous data link function/(Unit Ver.1.1 or earlier) None, (Unit Ver.1.3 or later) CJ2H-CPU (Unit Ver. 1.4 or later) can command speed command value, torque command value, torque feedforward, torque limit value, and speed limit value.
Type of Control
(Positioning function) Single-axis control/(Position control) Single-axis 8-axis, (Speed control) Single-axis 8-axis interpolation control/(Linear interpolation) Maximum 4-axis, (Circular interpolation) 2-axis Memory operation/(Maximum number of tasks) 4 tasks (up to 4 control axes per task), (sequence function) JUMP, FOR-NEXT (50 hierarchies/task), PSET, PRSET, (dwell timer) 500/task 0 to 10.00 s (0.01 can be set in units of s)
Occupied In / Out points
Unit control relay area CPU: Highly functional I/O relay area 25CH Relay area for each axis operation: 43CH (output 2 + 12CH, input 13CH + 16CH) x node number memory from any area of CIO, WR, DM, EM Operation relay area: From any area of CIO, WR, DM, EM, 7CH (output 3CH, input 4CH) x number of tasks I/O input/output area / From any area of CIO, WR, DM, EM, maximum 1300CH (640CH output, 640CH input, 20CH communication status)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan