OMRON SYSMAC CJ Series CJ2M CPU Unit CJ2M-CPU14 1pc
Rp25.999.900
Persediaan
Spesifikasi Produk
Model Number | CJ2M-CPU14 |
---|---|
Unit | 1pc |
Data Memory | 32K-word high-performance I/O unit DM area: D20000 to D29599 (100CH x No. 96) CPU high-performance unit DM area: D30000 to D31599 (100CH x No. 16) |
Pollution Degree (Environment to Use) | 2 or less (conforms to JIS B3502 and IEC61131-2) |
Current Consumption (A) | 0.5(DC5V) |
Storage Temperature (°C) | -20 to 70 (excluding battery) |
Included Accessories | Battery (CJ1W-BAT01), end cover (necessary for the right end of CJ1W-TER01 / CPU device), end plate (PFP-M x 2), serial port connector (plug / XM2A-0901, hood) / XM2S-0911-E) Set (D-SUB 9-pin, male connector) |
Operation Mode | Program mode, monitor mode, operation mode (Execution mode/normal mode) |
Sampling | Contact = 31, channel / 1CH unit = 16 / 2CH unit = 8 / 4CH unit = 4 |
Noise resistance | Compliant with IEC61000-4-4, 2kV (power line) |
Applicable Standard | cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive |
Outer Dimensions (WxDxH) (mm) | 31x75x90 |
Outer Dimensions, Width W x Depth D x Height H (mm) | 31x75x90 |
Battery | Service life: 5 years (25°C) Model used: CJ1W-BAT01 |
Number of Input/Output Points | 2560 points |
Number of Ports | Number of logical ports/8 ports (used for SEND/RECV/CMND/PMCR/TXDU/RXDU instructions) Number of extended logical ports/64 ports (used for SEND2/RECV2/CMND2/PMCR2 instructions) |
Communication Protocol | Serial port / half duplex |
Structure | Built-in type in the panel |
Number of Concrete Blocks | Function block / (Maximum number of definitions) 2048, (Maximum number of instances) 2048 |
Ambient Humidity to Use | 10 to 90% RH (no condensation) |
Operating Ambient Temperature (°C) | 0 to 55 |
M Code | 39032621 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 29 June 2022 |
Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Deskripsi
ada
Description
CJ2M CPU Units. Data Memory Capacity: 64K words (DM: 32K words, EM: 32K words x 1 bank).
Warning
The special auxiliary relays A960 to A1471CH and A1000 to A11535CH cannot be accessed from CPU high-function units, high-function I / O units, displays, software, etc. that do not support the CJ2 CPU unit. Bit address can be specified for data memory / extended data memory. However, bit access is not possible from CPU high-function units, high-function I / O units, display units, software, etc. that do not support the CJ2 CPU unit.
The input interrupt task can be used only when the pulse I / O block is installed in CJ2M CPU Unit Unit Ver.2.0 or later.
The RS-232C standard defines only 19.2 kbit / s as the transmission speed. The CJ series realizes serial communication from 38.4k to 115.2kbit / s using the physical layer defined in the standard. However, depending on the personal computer, there may be models that cannot be connected. There is. In that case, please lower the transmission speed.
Feature
Unit TypeBasic I/O unit: No limit (however, up to 2 units for interrupt input unit (CJ1W-INT01)) Advanced I/O unit: Maximum 96 units (depending on unit model and settings/1 to 8 units per unit) CPU high-function unit: Up to 16 units Pulse I/O block: Up to 2 units (only CJ2M CPU unit unit Ver. 0-4
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan