OMRON Small Rocker Switch A8L (Saklar Jungkit) A8L-21-13N2 Black 1pc

#Nomor SKU S032379921
Wishlist
Rating:
100% of 100
(1)
Rp82.900
Persediaan

Spesifikasi Produk

Model Number A8L-21-13N2
Unit 1pc
Mechanical Durability 50,000 times or more
Display l, ○
Inrush Current (A) 100 (8.3 ms or less)
Color (Flange, cap) Black
Shock Resistance Malfunction (m/s²) 300 (malfunction within 1ms)
Vibration Resistance (Malfunction) 10 to 55Hz, double amplitude 1.5mm (malfunction 1ms or less)
Ambient Relative Humidity (RH) 45 to 85
Type of Terminal Right angle terminal for printed circuit boards
Electrical Durability 10,000 times or more
Contact Type Double pole single throw type (DPST)
Rated Voltage (V) AC125/AC250
Withstand Voltage Between terminals of the same polarity, between terminals of different polarity: AC2000V 50/60Hz for 1min Between live metal part and ground: AC4000V 50/60Hz for 1min
Inductive load (A) Inductive load / motor load: 8
Non-inductive load (A) Resistance load / lamp load: 10
Insulation Resistance (MΩ) 100 or more (with DC500V mega)
AS ONE Part Number 64-3340-51
Operating Force OF (N) 3.92±2.45
Operating Ambient Temperature (°C) -20 to +55 (with no icing or condensation)
Allowable Operation Frequency (times/minute) Mechanical: 20 or less Electrical: 7 or less
M Code 39028211
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 June 2022
Terakhir Diperbaharui 01 November 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves inrush current resistance of 100A with a rocker switch's unique switching mechanism for high capacity switching.
Sharpness and soft operation feel.
One-touch mounting is possible.
Contact gap 3mm or more.
UL, cUL standard acquired, EN standard compliant product.
Feature
Locker Switch for High Capacity Opening and Closing
Realization of Traffic-to-Current 100A with unique opening and closing mechanism.
Good breakfast and soft operation.
One touch is possible.
Contact Gap 3mm or more.
UL, CUL Standard Acquisition, EN Standard Appointment.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk