OMRON Short-Circuit Plug Single Row Type (Low Profile) XJ8B XJ8B-0611 1pc

#Nomor SKU S032370737
Wishlist
Rp19.900
Persediaan

Spesifikasi Produk

Model Number XJ8B-0611
Unit 1pc
Contact Resistance (miliΩ) 20 or less (20mV or less, 100mA or less)
Total Insertion Force (N) 1.96 or less (with short-circuit dedicated plug)
AS ONE Part Number 64-3399-75
Dimension A (mm) 17.8
Dimension B (mm) 15.24
Total Removal Force (N) 0.39 or more (with short-circuit plug)
Shape Single row plug type for short circuit (low profile)
Rated Voltage (V) AC300
Standard RoHS directive, UL standard (File No.E103202)
Withstand Voltage 700 VAC, 1 min (leakage current 1 mA or less)
Rated Current (A) 2
Insulation Resistance (MΩ) 103 or more (at 500 VDC)
Contact Material Brass
Material (Housing) PPS resin with glass (UL94V-0) / Black
Number of Poles 6
Surface Treatment (Contact) Nickel base gold plating (0.15 μm)
Operating Ambient Temperature (°C) -55 to +105 (no freezing at low temperatures)
Insertion / Removal Durability (Times) 50
M Code 46695643
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 June 2022
Terakhir Diperbaharui 31 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves a low profile of 5.8mm on the low-profile, economy-type circuit switching connector board.
It can be used in both vertical and horizontal directions with a 2.54mm grid high-density mounting type.
Supports through-hole diameter of ɸ0.8.
Easy to insert and difficult to remove.
2-point contact structure with high contact reliability.
The thin plug housing uses PPS resin with excellent heat resistance.
UL standard certified products are standard products.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan