OMRON Short-Circuit Plug Single Row Type (Low Profile) XJ8B

Sebelum PPN:
Rp11.900 - Rp87.900
Spesifikasi
Total Insertion Force (N)1.96 or less (with short-circuit dedicated plug)
Rated Voltage (V)AC300
StandardRoHS directive, UL standard (File No.E103202)
Withstand Voltage700 VAC, 1 min (leakage current 1 mA or less)
Contact MaterialBrass
Contact Resistance (miliΩ)20 or less (20mV or less, 100mA or less)
Insertion / Removal Durability (Times)50
Insulation Resistance (MΩ)103 or more (at 500 VDC)
Material (Housing)PPS resin with glass (UL94V-0) / Black
Operating Ambient Temperature (°C)-55 to +105 (no freezing at low temperatures)
Rated Current (A)2
ShapeSingle row plug type for short circuit (low profile)
Surface Treatment (Contact)Nickel base gold plating (0.15 μm)
Total Removal Force (N)0.39 or more (with short-circuit plug)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves a low profile of 5.8mm on the low-profile, economy-type circuit switching connector board.
It can be used in both vertical and horizontal directions with a 2.54mm grid high-density mounting type.
Supports through-hole diameter of ɸ0.8.
Easy to insert and difficult to remove.
2-point contact structure with high contact reliability.
The thin plug housing uses PPS resin with excellent heat resistance.
UL standard certified products are standard products.

Ulasan Produk

Tidak ada ulasan