OMRON Pushbutton Switch (Square) (Protruding Type) (Without LED Illumination Decompression Unit) (Round Barrel ɸ22/25) A22L A22L-CW-24A-20M White 1pc

#Nomor SKU S032197617
Wishlist
Rp479.900
Persediaan

Spesifikasi Produk

Model Number A22L-CW-24A-20M
Unit 1pc
Protection Class IP65
Contact Resistance (miliΩ) 100 or less (initial value)
Storage Temperature (°C) -40 to 70 (with no icing or condensation)
Light Source LED
Allowable Operation Frequency (times/minute) Mechanical: Up to 60, Electrical: 30
Shock Resistance Destruction (m/s²) Up to 1000
Shock Resistance Malfunction (m/s²) Up to 600 (within malfunction 1ms)
Terminal Shape Screw terminal
Electrical Durability (times) 500K or more
Pollution Degree (Environment to Use) 3 (IEC60947-5-1)
PTI (Proof Tracking Index) 175
Applicable Voltage (V) AC/DC 24
Illuminated color White
Overall Movement TT (Reference) (mm) Max.5.5 (1a1b contact)
Power Required For Overall Movement (TTF) (N) 29.4 (1a1b contact)
Rated Lamp Current (A) 8
Insulation Resistance (MΩ) 100 or more (with DC500V mega)
Operating Ambient Temperature (°C) -20 to 55 (with no icing or condensation)
Contact Configuration 2a
M Code 38996526
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 June 2022
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan