OMRON Pushbutton Switch (Square) (Guard Type) (Without LED Illumination Decompression Unit) (Round Barrel ɸ22/25) A22L A22L-DR-24A-20M Red 1pc
Rp479.900
Persediaan
Spesifikasi Produk
| Model Number | A22L-DR-24A-20M |
|---|---|
| Unit | 1pc |
| Protection Class | IP65 |
| Contact Resistance (miliΩ) | 100 or less (initial value) |
| Storage Temperature (°C) | -40 to 70 (with no icing or condensation) |
| Light Source | LED |
| Allowable Operation Frequency (times/minute) | Mechanical: Up to 60, Electrical: 30 |
| Shock Resistance Destruction (m/s²) | Up to 1000 |
| Shock Resistance Malfunction (m/s²) | Up to 600 (within malfunction 1ms) |
| Terminal Shape | Screw terminal |
| Electrical Durability (times) | 500K or more |
| Pollution Degree (Environment to Use) | 3 (IEC60947-5-1) |
| PTI (Proof Tracking Index) | 175 |
| Applicable Voltage (V) | AC/DC 24 |
| Illuminated color | Red |
| Overall Movement TT (Reference) (mm) | Max.5.5 (1a1b contact) |
| Power Required For Overall Movement (TTF) (N) | 29.4 (1a1b contact) |
| Rated Lamp Current (A) | 8 |
| Insulation Resistance (MΩ) | 100 or more (with DC500V mega) |
| Operating Ambient Temperature (°C) | -20 to 55 (with no icing or condensation) |
| Contact Configuration | 2a |
| M Code | 38997761 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 June 2022 |
| Terakhir Diperbaharui | 01 April 2026 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20(Guard%20Type)%20(Without%20LED%20Illumination%20Decompression%20Unit)%20(Round%20Barrel%20%C9%B822%2F25)%20A22L/OMRON%20Pushbutton%20Switch%20(Square)%20(Guard%20Type)%20(Without%20LED%20Illumination%20Decompression%20Unit)%20(Round%20Barrel%20%C9%B822%2F25)%20A22L%20A22L-DR-24A-20M%20Red%201pc/d6S032196474-1.jpg)