OMRON Pushbutton Switch (Square) (Guard Type) (Without LED Illumination Decompression Unit) (Round Barrel ɸ22/25) A22L

Sebelum PPN:
Rp569.900 - Rp1.199.900
Spesifikasi
Protection ClassIP65
Storage Temperature (°C)-40 to 70 (with no icing or condensation)
Light SourceLED
Shock Resistance Destruction (m/s²)Up to 1000
Applicable Voltage (V)AC/DC 24
Contact Resistance (miliΩ)100 or less (initial value)
Electrical Durability (times)500K or more
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Operating Ambient Temperature (°C)-20 to 55 (with no icing or condensation)
Overall Movement TT (Reference) (mm)Max.5.5 (1a1b contact)
PTI (Proof Tracking Index)175
Pollution Degree (Environment to Use)3 (IEC60947-5-1)
Power Required For Overall Movement (TTF) (N)29.4 (1a1b contact)
Rated Lamp Current (A)8
Shock Resistance Malfunction (m/s²)Up to 600 (within malfunction 1ms)
Terminal ShapeScrew terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan