OMRON Knob Type Selector Switch (Non-Illuminated) (Round Body ɸ22/25) A22 A22S-C2M-11 Black 1pc

#Nomor SKU S032125948
Wishlist
Rp219.900
Persediaan

Spesifikasi Produk

Model Number A22S-C2M-11
Unit 1pc
Protection Class IP65
Contact Resistance (miliΩ) 100 or less (initial value)
Type Non-illuminated type
Impact Resistance Durability (m/s²) Up to 1000
Vibration Resistance (Malfunction) 10 to 55Hz, double amplitude 1.5mm (malfunction 1ms)
Electric Shock Protection Class Class II
Ambient Relative Humidity (RH) 35 to 85
Shock Resistance Malfunction (m/s²) 1000 (malfunction 1ms or less)
Terminal Shape Screw terminal
Storage Temperature (°C) -40 to +70 (with no icing or condensation)
Type of Operation selector
Allowable Operation Frequency (times/minute) Mechanical: Maximum 30 , Electrical: 30
Number of Notches 2
Return Function Manual
Button Color Black
Electrical Durability 500,000 times or more
Withstand Voltage Between homopolar terminals, between each terminal and ground: 2500 VAC 50/60 Hz for 1 min
Insulation Resistance (MΩ) 100 or more (with DC500V mega)
Operating Ambient Temperature (°C) -20 to +70 (with no icing or condensation)
Contact Configuration 1a1b
M Code 39006073
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 June 2022
Terakhir Diperbaharui 17 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan