OMRON Knob Type Selector Switch (Non-Illuminated) (Round Body ɸ22/25) A22

Sebelum PPN:
Rp219.900 - Rp269.900
Spesifikasi
Protection ClassIP65
Storage Temperature (°C)-40 to +70 (with no icing or condensation)
Allowable Operation Frequency (times/minute)Mechanical: Maximum 30 , Electrical: 30
Ambient Relative Humidity (RH)35 to 85
Button ColorBlack
Contact Resistance (miliΩ)100 or less (initial value)
Electric Shock Protection ClassClass II
Electrical Durability500,000 times or more
Impact Resistance Durability (m/s²)Up to 1000
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Number of Notches2
Operating Ambient Temperature (°C)-20 to +70 (with no icing or condensation)
Shock Resistance Malfunction (m/s²)1000 (malfunction 1ms or less)
Terminal ShapeScrew terminal
TypeNon-illuminated type
Type of Operationselector
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 1.5mm (malfunction 1ms)
Withstand VoltageBetween homopolar terminals, between each terminal and ground: 2500 VAC 50/60 Hz for 1 min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan