OMRON Knob Type Selector Switch (Non-Illuminated) (Round Body ɸ22/25) A22 A22S-C2M-01 Black 1pc
Rp179.900
Persediaan
Spesifikasi Produk
| Model Number | A22S-C2M-01 |
|---|---|
| Unit | 1pc |
| Protection Class | IP65 |
| Contact Resistance (miliΩ) | 100 or less (initial value) |
| Withstand Voltage | Between homopolar terminals, between each terminal and ground: 2500 VAC 50/60 Hz for 1 min |
| Vibration Resistance (Malfunction) | 10 to 55Hz, double amplitude 1.5mm (malfunction 1ms) |
| Electric Shock Protection Class | Class II |
| Allowable Operation Frequency (times/minute) | Mechanical: Maximum 30 , Electrical: 30 |
| Type | Non-illuminated type |
| Shock Resistance Malfunction (m/s²) | 1000 (malfunction 1ms or less) |
| Terminal Shape | Screw terminal |
| Ambient Relative Humidity (RH) | 35 to 85 |
| Storage Temperature (°C) | -40 to +70 (with no icing or condensation) |
| Type of Operation | selector |
| Number of Notches | 2 |
| Return Function | Manual |
| Button Color | Black |
| Electrical Durability | 500,000 times or more |
| Impact Resistance Durability (m/s²) | Up to 1000 |
| Insulation Resistance (MΩ) | 100 or more (with DC500V mega) |
| Operating Ambient Temperature (°C) | -20 to +70 (with no icing or condensation) |
| Contact Configuration | 1b |
| M Code | 39006046 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 June 2022 |
| Terakhir Diperbaharui | 15 February 2026 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20(Round%20Body%20%C9%B822%2F25)%20A22/OMRON%20Knob%20Type%20Selector%20Switch%20(Non-Illuminated)%20(Round%20Body%20%C9%B822%2F25)%20A22%20A22S-C2M-01%20Black%201pc/nlS032125849-1.jpg)