OMRON Half Pitch Connector (For Low-Pro Stacking Connection) XH4A XH4A-5035-A 1pc
Rp109.900
Persediaan
Spesifikasi Produk
| Model Number | XH4A-5035-A |
|---|---|
| Unit | 1pc |
| Material (Locator) | Glass-filled PBT resin (UL94V-0)/Black |
| Material (Stop Pin) | Phosphor bronze/tin plating |
| Withstand Voltage (V/minute) | AC 650, 1 (leakage current 1mA or less) |
| Contact Resistance (miliΩ) | 30 or less (20 mV or less, 100mA or less) |
| Insertion/Removal Durability (times) | 50 |
| Total Insertion Force | Number of poles x 1.47N or less |
| Dimension A (mm) | 39.08 |
| Dimension B (mm) | 30.48 |
| Dimension C (mm) | 34.98 |
| Total Removal Force (N) | Number of poles x 0.15 or more |
| Terminal Shape | With dip straight terminal and STOP pin (standard type) |
| Rated Voltage (V) | AC 125 |
| Standard | RoHS directive, UL standard (File No.E103202) |
| Rated Current (A) | 0.5 |
| Insulation Resistance (MΩ) | 10³ or more (at 500 VDC) |
| Contact Material | (contact part) Phosphor bronze/nickel base Gold plating (0.15μm), (Terminal part) Phosphor bronze/nickel base Gold flash plating |
| Material (Housing) | PPS resin with glass (UL94V-0)/Black |
| Number of Poles | 50 |
| Operating Ambient Temperature (°C) | -55 to 105 (no freezing at low temperatures) |
| M Code | 46631611 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 27 June 2022 |
| Terakhir Diperbaharui | 17 December 2025 |
Informasi Produk
Description
A hermetic half-pitch connector for stacking connections that responds flexibly from 5mm to 11mm between boards.
Half-pitch connector for low-profile stacking connection that responds with a 1mm pitch from 5mm to 11mm between boards. (Surface mount type is compatible with 5mm to 9mm at 1mm pitch)
Dip type and surface mount (SMT) type are available.
Hermaphroditic connector.
Standardized with all-pin stop pins to prevent floating and falling when soldering.
Leaf contact structure that is strong against twisting.
UL standard certified product (file No.E103202). (Excluding SMT type)
Cannot be mated with XH2 / XH3 half pitch connectors.
Half-pitch connector for low-profile stacking connection that responds with a 1mm pitch from 5mm to 11mm between boards. (Surface mount type is compatible with 5mm to 9mm at 1mm pitch)
Dip type and surface mount (SMT) type are available.
Hermaphroditic connector.
Standardized with all-pin stop pins to prevent floating and falling when soldering.
Leaf contact structure that is strong against twisting.
UL standard certified product (file No.E103202). (Excluding SMT type)
Cannot be mated with XH2 / XH3 half pitch connectors.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20XH4A/OMRON%20Half%20Pitch%20Connector%20(For%20Low-Pro%20Stacking%20Connection)%20XH4A%20XH4A-5035-A%201pc/qbS032065947-1.jpg)