OMRON Half Pitch Connector (For Low-Pro Stacking Connection) XH4A

Sebelum PPN:
Rp87.900 - Rp229.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A hermetic half-pitch connector for stacking connections that responds flexibly from 5mm to 11mm between boards.
Half-pitch connector for low-profile stacking connection that responds with a 1mm pitch from 5mm to 11mm between boards. (Surface mount type is compatible with 5mm to 9mm at 1mm pitch)
Dip type and surface mount (SMT) type are available.
Hermaphroditic connector.
Standardized with all-pin stop pins to prevent floating and falling when soldering.
Leaf contact structure that is strong against twisting.
UL standard certified product (file No.E103202). (Excluding SMT type)
Cannot be mated with XH2 / XH3 half pitch connectors.

Ulasan Produk

Tidak ada ulasan