OMRON Enable Switch A4E A4E-B200HS 1pc
Rp599.900
Persediaan
Spesifikasi Produk
| Model Number | A4E-B200HS |
|---|---|
| Unit | 1pc |
| Protection Class | IP65 |
| Rated Carrying Current (A) | 2.5 |
| Contact Resistance (miliΩ) | 100 or less (initial value) |
| Rated Insulation Voltage (V) | 250 |
| Storage Temperature (°C) | -25 to 65 |
| Vibration Resistance | 10 to 55Hz, single amplitude 0.75mm or more |
| Shock Resistance (m/s²) | 150 |
| Shape | Enable 2-contact type |
| Rated Impulse with Stand Voltage (kV) | Different polarity: 4.0, Same polarity: 2.5 |
| Electrical Durability (times) | 100K or more |
| Minimum Applicable Load (V-mA) | DC 24-4 |
| Cover | Without cover |
| Mounting Bracket | Horizontal mounting type metal fittings |
| Rated Load (V-mA) | 24 DC-300 (inductive load), 125 AC-1000 (resistive load) |
| Relative Humidity | 35 to 85% (with no condensation) |
| Insulation Resistance (MΩ) | 100 or more (with DC500V mega) |
| Mechanical Durability (times) | OFF - ON: More than 1million times; OFF - ON - OFF (directly open) : More than 100K times |
| Operating Ambient Temperature (°C) | -10 to 55 (no freezing) |
| Contact Configuration | Enable 2 contacts |
| M Code | 46436923 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 27 June 2022 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
3 position enable switch for safe operation of the robot and a reliable click feeling.
Conforms to US standard ANSI / RIA R15.06-1999. 3 position switch is required.
Free selection of switch mounting direction.
Conforms to US standard ANSI / RIA R15.06-1999. 3 position switch is required.
Free selection of switch mounting direction.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan