OMRON Compact Safety Hinge Door Switch (Shaft Type) D4NH D4NH-1AAS 1pc
Rp969.900
Persediaan
Spesifikasi Produk
| Model Number | D4NH-1AAS |
|---|---|
| Unit | 1pc |
| Protection Class | IP67 (EN60947-5-1) |
| Contact Resistance (miliΩ) | 25 or less |
| Rated Frequency (Hz) | 50/60 |
| Rated Insulation Voltage (V) | (Ui) 300 |
| Allowable Operation Frequency (times/minute) | Up to 30 |
| Impact Resistance Durability (m/s²) | 1000 or more |
| Built-in Switch | 1NC/1NO contact (slow Action) |
| Shock Resistance Malfunction (m/s²) | 300 or more |
| Rated Impulse with Stand Voltage (kV) | Between same pole terminals: 2.5 Between different pole terminals: 4 Between each terminal and non-charged metal part: 6 |
| Conditional Short Circuit Current (A) | 100 (EN60947-5-1) |
| Pollution Degree (Environment to Use) | Pollution degree 3 (EN60947-5-1) |
| Minimum Applicable Load (V-mA) | DC 5-1 resistance load (N level reference value) |
| Insulation Resistance (MΩ) | Over 100 |
| Mechanical Durability (times) | 1,000,000 or more |
| Contact Spacing (mm) | Minimum 2x2 |
| Electrical Durability (times) | 500,000 or more (AC250V 3A, resistance load) 300,000 or more (AC250V 10A, resistance load) |
| Open thermal Current (A) | 10 (EN60947-5-1) |
| Conduit Size | Pg13.5 (1 conduit type) |
| Allowable Operating Speed (°/s) | 2 to 360 |
| Operating Ambient Temperature (°C) | -30 to 70 (but no freezing) |
| Ambient Relative Humidity (RH) | 95 or less |
| Type Of Actuator | Shaft type |
| Vibration Resistance (Malfunction) | 10-55Hz 0.75mm single amplitude |
| M Code | 39040671 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 27 June 2022 |
| Terakhir Diperbaharui | 01 April 2026 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20D4NH/OMRON%20Compact%20Safety%20Hinge%20Door%20Switch%20(Shaft%20Type)%20D4NH%20D4NH-1AAS%201pc/6eS032019230-1.jpg)