OMRON 2-Circuit Limit Switches WL-N/WLG Series (Saklar Batas) WLCA2-LDS-N Spatter Countermeasure Type 1pc

#Nomor SKU S031997720
Wishlist
Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number WLCA2-LDS-N
Unit 1pc
Allowable Operating Speed (mm-m/s) 1-1 (for WLCA2)
Protection Class IP67
Rated Frequency (Hz) 50/60
Rated Insulation Voltage (V) (Ui)250(EN60947-5-1)
Return Force (N) Reference value RF (minimum) : 1.18
Shock Resistance (m/s²) Up to 1000
Short Circuit Protection Device (A) 10 fuse gG or gI (IEC269)
Switch General built-in switch 1a1b contact type
Allowable Operation Frequency (times/minute) Mechanical: 120; Electrical: 30
Built-in Switch General form
Electrical Durability (times) 750K or more
Energizing Current (A) 10
Insulation Resistance (MΩ) 100 or more (with DC500V mega)
Mechanical Durability (times) 15million or more
Operating Force OF (N) Up to 13.34
Operating Ambient Temperature (°C) -10-80 (no icing)
M Code 00085112
Berat (Kg) 9.2
Tanggal Produk Terdaftar 27 June 2022
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan