KDK Kipas Exhaust Kabinet (Kipas Ventilasi) 20NSB 20cm 1pc

#Nomor SKU S031974578
Wishlist
Rp7.899.900
Persediaan

Spesifikasi Produk

Model Number 20NSB
Unit 1pc
Impeller Diameter (cm) 20
Air Volume (m³/hour) 920
Speed 2
Power Consumption (W) 120
Noise (dBA) 32
Voltage (V) 220
Frequency (Hz) 50
Rotation Speed (rpm) 1195
SNI License Yes
SNI Number PCS 01439.01
Berat (Kg) 1.4
Tanggal Produk Terdaftar 20 June 2022
Terakhir Diperbaharui 24 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Exhaust type
The fan shall be suitable for ceiling mounting
Long life condenser motor with thermo cut-off
High performance 'Twin Flow Fan' employed for powerful Airflow and high static pressure
Newly designed casing with taper scroll minimizes turbulence inside the casing
Noise absorption material adopted for low noise operation
Slim and compact design allow installation at narrow ceiling space
Embedded terminal box with metal terminal cover enhances durability and safety
Able to install upside down for different location of inspection opening
AMCA Certified
Feature
Low noise series
Single phase
Exhaust type
Ceiling mounting
2-speed selectable

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan