Shinwa Rules Construction Chalk (Kapur Penanda) 74169 Blue 1bag(10pcs)

#Nomor SKU S031968584
Wishlist
Rp26.900
Persediaan

Spesifikasi Produk

Model Number 74169
Unit 1bag(10pcs)
Material Calcium Sulfate
Dimensions (Body) (DxL) (mm) Φ12x82
Included Accessories With Semi-Transparent Case
Color Blue
M Code 70343903
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 June 2022
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a plastic case that carefully protects the choke.
Compact size and convenient to carry.
Since it is a transparent case, you can see the color of the chalk at a glance.
It can be written smoothly and erased cleanly.
In addition to blackboards, it can be used for various things such as wood, stone, iron, and concrete.
The vivid colors make it easy to read and work smoothly.
For writing on blackboards, ki, stone, iron, concrete, etc.
Warning
Do not use for any other purpose.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan