Airtac Control Valve 5/2 Way M5 L210 08 : 1/4inch 1unit

#Nomor SKU S031951364
Wishlist
Harga spesial Rp409.900 Harga normal Rp529.900
Persediaan
Diskon 22%
Promo

Spesifikasi Produk

Model Number M5 L210
Unit 1unit
Fluid Air (to be filtered by 40 µm filter element)
Operating External Control Direct Acting Type
Port Size (inch) 08 : 1/4
Orifice Size 210 (mm²) 08: 12.0 (Cv=0.67)
Valve Type 5/2 Way
Lubrication Not required
Pressure Range (MPa) 0-1.0 (0-145psi)
Proof Pressure (MPa) 1.5 (215psi)
Temperature (°C) -20 to 70
Body Material Aluminium Alloy
Spool Stroke (mm) 2.0-3.0
Roller (handle) Stroke (mm) 5.0-7.8
M Code 20242767
Berat (Kg) 0.1
Tanggal Produk Terdaftar 09 June 2022
Terakhir Diperbaharui 01 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Gambar hanya ilustrasi, Size dan Model produk tertera dalam nama
Feature
1. Exhaust outlet locates over the body, which is convenient to install muffler to decrease noise and pollution.
2. The external force required by direction-change of series of M5B, M5R and M5L is provided by external mechanism, which can be used for position test or [stroke switch] limit switch.
3. M5C, M5D, M5Y, M5PF, M5PM, M5PP, M5PL and M5HS are operated manually, owning control joints with several structure forms and suitable for application under different conditions.
4. It is in sliding column structure that the control force is not influenced by working pressure (that is, there is no back pressure effect ); internal circle is sealed with good tightness and the direction-change is sensitive.
5. Lubricant is not necessary.
6. Multi-mounting makes it convenient to install and apply.
7. The control joints of series of M5C, M5D, M5Y, M5R and M5L are made of metal which has longer service life and more reliable and steady performance.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan