R+W Coupling Miniature Bellows MK5 Series (Kopler) MK5/20/37 1pc
Rp4.699.900
Persediaan
Spesifikasi Produk
| Model Number | MK5/20/37 |
|---|---|
| Unit | 1pc |
| Rated Torque (N m) | 2 |
| Overall Length (Inserted) (A+0.2) (mm) | 37 |
| Inside Diameter Possible From Ø to Ø H7 (D1) (mm) | 3-12.7 |
| Inside Diameter Possible From Ø to Ø H7 (D2) (mm) | 3-12.7 |
| Outside Diameter (B) (mm) | 25 |
| Moment of Inertia (Jges.) (gcm²) | 28 |
| Torsional Stiffness (N m/rad) | 1200 |
| Tightening Torque of The Fastening Screw (N m) | 2.3 |
| Distance Between Centerlines (F) (mm) | 8 |
| Distance (G) (mm) | 4 |
| Mounting Length (C1) (mm) | 13 |
| Mounting Length (C2) (mm) | 16 |
| Preload Compression (H) (mm) | 0.5 |
| Lateral ± (Max.) (mm) | 0.15 |
| Angular ± (Max.) (degree) | 1.5 |
| Axial Recovery Force at Max. Preload Compression (N) | 3 |
| Axial (Max.) (mm) | 0.5 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 09 June 2022 |
| Terakhir Diperbaharui | 26 January 2026 |
Informasi Produk
Description
Design:
with a single radial clamping screw per hub ISO 4762
backlash-free, blind mate press-fit connection
Temperature range: -30° C to +110° C (-22° F to 230° F)
Tolerance: On the hub/shaft connection 0.01 to 0.05 mm.
Service life: These couplings have an infinite life and are maintenance- free if the technical ratings are not exceeded.
Material:
bellows made of highly flexible high-grade stainless steel
the clamping hubs and tapered female segment on the bellows face are aluminium
tapered segment on the hub face: glass-fiber reinforced plastic deposited onto an aluminium hub.
Speeds:
up to 10,000 rpm
over 10,000 rpm available with balanced version.
Non-standard application: Custom designs with varied tolerances, keyways, non-standard material and bellows are available upon request.
Properties of Miniature Coupling model MK5:
absolutely backlash-free and torsionally rigid
compensates for 3-axis of misalignment
easy mounting and dismounting
electrically insulated
no wear
low moment of inertia
with a single radial clamping screw per hub ISO 4762
backlash-free, blind mate press-fit connection
Temperature range: -30° C to +110° C (-22° F to 230° F)
Tolerance: On the hub/shaft connection 0.01 to 0.05 mm.
Service life: These couplings have an infinite life and are maintenance- free if the technical ratings are not exceeded.
Material:
bellows made of highly flexible high-grade stainless steel
the clamping hubs and tapered female segment on the bellows face are aluminium
tapered segment on the hub face: glass-fiber reinforced plastic deposited onto an aluminium hub.
Speeds:
up to 10,000 rpm
over 10,000 rpm available with balanced version.
Non-standard application: Custom designs with varied tolerances, keyways, non-standard material and bellows are available upon request.
Properties of Miniature Coupling model MK5:
absolutely backlash-free and torsionally rigid
compensates for 3-axis of misalignment
easy mounting and dismounting
electrically insulated
no wear
low moment of inertia
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/R%2BW%20Coupling%20Miniature%20Bellows%20MK5%20Series%20(Kopler)%20MK5%2F20%2F37%201pc/fiS031950558-1.jpg)