R+W Coupling Miniature Bellows MK5 Series (Kopler)

Sebelum PPN:
Rp4.999.900 - Rp8.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Design:
with a single radial clamping screw per hub ISO 4762
backlash-free, blind mate press-fit connection
Temperature range: -30° C to +110° C (-22° F to 230° F)
Tolerance: On the hub/shaft connection 0.01 to 0.05 mm.
Service life: These couplings have an infinite life and are maintenance- free if the technical ratings are not exceeded.
Material:
bellows made of highly flexible high-grade stainless steel
the clamping hubs and tapered female segment on the bellows face are aluminium
tapered segment on the hub face: glass-fiber reinforced plastic deposited onto an aluminium hub.
Speeds:
up to 10,000 rpm
over 10,000 rpm available with balanced version.
Non-standard application: Custom designs with varied tolerances, keyways, non-standard material and bellows are available upon request.
Properties of Miniature Coupling model MK5:
absolutely backlash-free and torsionally rigid
compensates for 3-axis of misalignment
easy mounting and dismounting
electrically insulated
no wear
low moment of inertia

Ulasan Produk

Tidak ada ulasan