R+W Coupling Elastomer EKH Series (Kopler) EKH/010 1pc

#Nomor SKU S031949637
Wishlist
Rp5.199.900
Persediaan

Spesifikasi Produk

Model Number EKH/010
Unit 1pc
Type A|B|C
Rated Torque (N m) 12.5|16|4
Fit Length (C) (mm) 20
Inside Diameter Possible From Ø to Ø H7 (D1/2) (mm) 6-16
Inside Diameter of Elastomer (DE) (mm) 14.2
Outside Diameter (B) (mm) 32
Outside Diameter with Screw Head (BS) (mm) 32
Moment of Inertia Per Hub (J1/J2) (10¯³kgm²) 0.005
Fastening Screw (ISO 4762) 4xM4
Tightening Torque of The Fastening Screw (N m) 4
Distance Between Centerlines (F) (mm) 10.5
Distance (G/G1) (mm) 7.5
Distance (AE) (mm) 20
Speed Standard (rpm) 13000
Speed Balanced (10³minute-1) 53|63|40
Hub Length (H/H1) (mm) 31
Maximum Torque (N m) 25|32|6
Overall Length A (mm) 53
Berat (Kg) 0.1
Tanggal Produk Terdaftar 09 June 2022
Terakhir Diperbaharui 26 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Design: Both clamping hubs are fully separable due to split hubs and ISO 4762 clamping screws.
Tolerance: Overall clearance between shaft and hub 0.01 to 0.05 mm.
Material:
clamping hub: up to series 450 high strength aluminum, series 800 and up steel
elastomer insert: precision molded, wear resistant, and thermally stable polymer
Speeds: See table below, *Please contact R+W
ISO 2.5 balance grade available
Properties of Elastomer Coupling model EKH:
lateral mounting possible
concentrically machined hubs
vibration damping
electrically isolating
easy mounting
backlash free

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan