R+W Coupling Elastomer EKH Series (Kopler)

Sebelum PPN:
Rp5.999.900 - Rp159.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Design: Both clamping hubs are fully separable due to split hubs and ISO 4762 clamping screws.
Tolerance: Overall clearance between shaft and hub 0.01 to 0.05 mm.
Material:
clamping hub: up to series 450 high strength aluminum, series 800 and up steel
elastomer insert: precision molded, wear resistant, and thermally stable polymer
Speeds: See table below, *Please contact R+W
ISO 2.5 balance grade available
Properties of Elastomer Coupling model EKH:
lateral mounting possible
concentrically machined hubs
vibration damping
electrically isolating
easy mounting
backlash free

Ulasan Produk

Tidak ada ulasan