Panduit NetKey Fiber Single Mode LC to LC NKFP92ELLLSM005 with 1.6mm Jacketed 5m 1pc

#Nomor SKU S031947626
Wishlist
Rp349.900
Persediaan

Spesifikasi Produk

Model Number NKFP92ELLLSM005
Unit 1pc
Fiber Type OS2
Installation Temperature (°C) -10 to 60 (14 to 140°F)
Resistance Properties Flame-Resistant
Cable Color Yellow
Environment Indoor
Standards Met TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
Body Style Duplex
Product Type Fiber Optic Patch Cord
Boot Color Electric Ivory
Part Features Riser rated patch cords support installations that require this flame rating in specific environments
Flammability Rating LSZH
Number of Fibers 2
Connector LC Duplex (Type1); LC Duplex (Type2)
Maximum Connector Insertion Loss (dB) 0.3
Minimum Connector Return Loss (dB) 50
Overall Length (m) 5 (16.4042ft)
Fiber Diameter (µm) 9
Outer Diameter (mm) 1.6 (0.06inch)
Operating Temperature (°C) -10 to 60 (14 to 140°F)
Berat (Kg) 1.0
Tanggal Produk Terdaftar 09 June 2022
Terakhir Diperbaharui 18 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The NetKey 2 Fiber Patch Cord is an OS2 patch cord with LC Duplex connectors. It is Low Smoke Zero Halogen (LSZH) rated, with a 1.6mm jacket, and is 5 meters in length.
Use
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan