CDC Pneumatics One-Touch Fitting Union Y PY Type (Sambungan Y) PY10 1pc

Rp43.900
Persediaan

Spesifikasi Produk

Model Number PY10
Unit 1pc
Inner Diameter ∅D (mm) 10
Outer Diameter ∅P (mm) 17.5
Length (mm) 47.2
Dimensions j (mm) 17.5
Diameter ∅C (mm) 4.5
Dimension B (mm) 19.9
Orifice (mm) 6.0
Applicable Fluid Type AIR (No other type of gas or liquid)
Working Pressure Range (PSI) 0-150
Negative Pressure (inHg) -29.5
Working Temperature Range (°F) 32-140
Berat (Kg) 0.2
Tanggal Produk Terdaftar 03 June 2022
Terakhir Diperbaharui 11 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Do not use in water application
Feature
ㆍOne-Touch push-to-connect conflguration allows an instant tubing connection.
ㆍSmoth-Edge release sleeve design facilitates a quick tubing disconnection.
ㆍAesthetically pleasing nickel-plated metallic optional feature ensures anti-contamination properties for an extended product life.
ㆍPre-applied sealant on all external threads eliminates the additional sealing requirement.
ㆍInternal and/or externalflat-to-flat hexagonal con figurations for both metric and inch specifications allow a proper tightening or directional orientation upon installation by using L key or allen wrench for the applicable model types.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan