CDC Pneumatics Air Gun CA Type CA100 1pc
Rp139.900
Persediaan
Spesifikasi Produk
| Model Number | CA100 |
|---|---|
| Unit | 1pc |
| Dimension P (mm) | PM20 |
| Inner Diameter (mm) | 3 |
| Length (mm) | 169.9 |
| Dimension E (mm) | 96.8 |
| Dimensions j (mm) | 100 |
| Applicable Fluid Type | AIR (No other type of gas or liquid) |
| Working Pressure Range (PSI) | 0-150 |
| Negative Pressure (inHg) | -29.5 |
| Working Temperature Range (°F) | -32-140 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 03 June 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Do not use in water applicationFeature
ㆍVariable flow control of the precise air outlet while reducing air consumption.ㆍErgonomical design of the body for reducing user fatigue and discomfort.
ㆍImpact-resistant and lightweight engineering plastic composition.
ㆍAvailable in 4 different nozzle lengths for various applications.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan