CDC Pneumatics Air Gun CA Type (Semprotan Angin Kompresor)

Sebelum PPN:
Rp179.900 - Rp259.900
Spesifikasi
Dimension P (mm)PM20
Inner Diameter (mm)3
Length (mm)169.9
Dimension E (mm)96.8
Applicable Fluid TypeAIR (No other type of gas or liquid)
Negative Pressure (inHg)-29.5
Working Pressure Range (PSI)0-150
Working Temperature Range (°F)-32-140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Do not use in water application
Feature
ㆍVariable flow control of the precise air outlet while reducing air consumption.
ㆍErgonomical design of the body for reducing user fatigue and discomfort.
ㆍImpact-resistant and lightweight engineering plastic composition.
ㆍAvailable in 4 different nozzle lengths for various applications.

Ulasan Produk

Tidak ada ulasan