Aica-Aibon Lem 7 Series 9.5kg 1pail

#Nomor SKU S031899574
Wishlist
Rp629.900
Persediaan

Spesifikasi Produk

Model Number 7
Unit 1pail
Size (kg) 9.5
Type of Aibon Polish
Non Toluene No
Appearance Pale yellow viscous liquid
Viscosity (cPs) 4000±200 (20°C)
NVM (%) 18±2.0 (105°C, 180min)
Open Time (minute) 10 to 35
Bonding (kg/cm²) (After 3 hours) > 8, (After 24 hours) > 9.5
Main Media Aica HPL, Plywood
General Media Carpet, Leather, Sponge, Vinyl floor
Packing Size Pail
Berat (Kg) 9.5
Tanggal Produk Terdaftar 31 May 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aica Aibon
The name Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan. High-quality multipurpose adhesives manufactured since 1974.

Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan.
High-quality multipurpose adhesives manufactured since 1974. Aica Aibon is made from synthetic ingredients and organic solvents. The viscous liquid is formed with high adhesive strength and excellent resistance to heat, water and moisture is very easy to use. Aica Aibon is available in a gel and spray form, with or without toluene.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait