Aica-Aibon 7 Series (Lem Kuning)

Sebelum PPN:
Rp269.900 - Rp689.900
Spesifikasi
Type of AibonPolish
Non TolueneNo
AppearancePale yellow viscous liquid
Viscosity (cPs)4000±200 (20°C)
NVM (%)18±2.0 (105°C, 180min)
Bonding (kg/cm²)(After 3 hours) > 8, (After 24 hours) > 9.5
General MediaCarpet, Leather, Sponge, Vinyl floor
Main MediaAica HPL, Plywood
Open Time (minute)10 to 35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aica Aibon
The name Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan. High-quality multipurpose adhesives manufactured since 1974.

Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan.
High-quality multipurpose adhesives manufactured since 1974. Aica Aibon is made from synthetic ingredients and organic solvents. The viscous liquid is formed with high adhesive strength and excellent resistance to heat, water and moisture is very easy to use. Aica Aibon is available in a gel and spray form, with or without toluene.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait