DAB Italy Pump Submersible Borehole S4 Series (Pompa Celup) S4 3/9 0,75HP M230/50 KIT 4OL 15 MT 0.75HP 1unit

#Nomor SKU S031869645
Wishlist
Rp7.399.900
Persediaan

Spesifikasi Produk

Model Number S4 3/9 0,75HP M230/50 KIT 4OL 15 MT
Unit 1unit
Code 60197289
Motor Power P2 (kW) 0.55
Power (HP) 0.75
Total Head Max. (m) 50
Maximum Capacity (L/minute) 70
Inlet & Outlet Pipe (inch) 1.25
Berat (Kg) 11.2
Tanggal Produk Terdaftar 27 May 2022
Terakhir Diperbaharui 16 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- APPLICATION
S4 are multi-impeller borehole pumps with a water-flled or oil-flled DAB motor capable of providing a wide range of hydraulic performances, designed for water boosting, drawing water from subsoil, gardening and irrigation in civil and commercial applications and for the movement of water in agriculture.
- CONSTRUCTION FEATURES OF THE PUMP
Technopolymer impellers housed in the stage box with stainless steel adjustment rings. Pump liner, shaft, coupling with motor, integrated suction flter and stainless steel cable cover. Suction and delivery supports in micro-cast AISI 304 stainless steel. Removable built-in non-return valve in technopolymer or with stainless steel plate (depending on model). Technopolymer impellers designed to ensure high levels of effciency in accordance with Directive 2009/125/EC (Eco design - ErP) with MEI index ≥ 0.4 for the whole range. They have the ACS certifcate, WRAS and DM174 certifcate are pending approval.
- CONSTRUCTION FEATURES OF THE MOTOR
Pump body can be coupled to 4GG and 4OL motors (4TW or 4GX on request). 4GG is a two-pole asynchronous motor with the parts in contact with water made of AISI 304 stainless steel. The thrust block and bushes are cooled and lubricated with a mixture of water and glycol. Rotor mounted on a Kingsbury type self-centering thrust block capable of withstanding high axial loads. The stator is immersed in thermosetting insulating resin with high heat dissipation capacity and encapsulated in an airtight AISI 304 stainless steel casing.
4OL is a two-pole asynchronous motor with the parts in contact with water made of AISI 304L stainless steel. Cooling and lubrication of ball bearings is ensured by a special liquid approved for contact with food. The rewindable stator is housed in an AISI 304L stainless steel casing fxed with steel pins to the upper support of the motor. Equipped with a carbon-ceramic mechanical seal.
For both motors:
Removable cable connector, ACS, WRAS and KTW certifed cable, motor suitable for use with inverters (30 Hz - 50 Hz). In the 50 Hz single-phase version, the capacitor and manually resettable overload protection are in the electrical control panel (to be ordered separately). In the three-phase version, the protection must be guaranteed by the user

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait