Tenmars Class I Integrating Sound Level Meter ST-106 1unit
Rp82.999.900
Persediaan
Spesifikasi Produk
| Model Number | ST-106 |
|---|---|
| Unit | 1unit |
| Display | LCD with Back Light (Green Yellow Light) (240X160 dots)Real time clock, Year, Month, Minute |
| Display Refresh Rate | 1 Hz for value; 10 Hz for graph |
| Major Applicable Standards | IEC 61672-1 : 2013 Class1 |
| Microphone | 1/2inch pre-polarized condenser microphone build in preamplifier: 40 mV/Pa, frequency range: 10 Hz~16 kHz, heat noise: <20 dB(A) |
| Measurement Items | Lxyi,Lxyp,Lxeq,Lxmax,Lxmin,LAE, Lcpeak,Lzpeak |
| Measurement Range (dB) | 30 ~ 130 (A); 35 ~ 130 ('C); 40 ~ 130 (Z) |
| Dynamic Range (dB) | >110 |
| Integrate Time Setup | randomly,10s,1m,5m,10m,20m,30m, 1h,2h,4h,8h,16h,24h |
| Maximum Peak C Weighting Sound Level Measurement (dB) | 70~133 |
| Time Weighting | Fast, Slow, Impulse, Peak |
| Frequency Weighting | A/C/Z |
| Frequency Range (Hz) | 10~16000 |
| Sampling Rate (μs) | 20.8 (48KHz) |
| Analog Output | AC 20mV/dB |
| Starting Time (s) | <10 |
| AC Adapter | Input:100V~240V ACV,Output:5V DCV |
| Dimension (LxWxH) (mm) | 285x90x39 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 11 May 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
IEC-61672-1:2013 class 1
Feature
- Fast,Slow,Impulse response time- Sampling frequency:20.8µs (48KHz)
- Wide frequency range:10Hz~16KHz
- Wide measurement range:30dB~130dB
- Wide dynamic range:110dB
- A/C/Z frequency weighting
Use
ST-106 is a high performance conforms to international IEC61672-1:2013 Class 1 Integrating Sound Level Meter. It may also survey: Lxyi, Lxyp, Lxeq, Lxmax, Lxmin, LAE, Lcpeak, Lzpeak, three kind of at the same time frequency weighting (A, C, Z) and three kind of at the same time weighting (F, S, I) may simultaneously survey many kinds of appraisal target, the dynamic range is bigger than 110dB, it does not need to select the measuring range when doing measurements, the operation is simple.Applications: Evaluation of environmental noise, Measurements of noise at workplaces, Assessment of product noise.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan