Tenmars Class I Integrating Sound Level Meter

Sebelum PPN:
Rp80.999.900 - Rp91.999.900
Spesifikasi
Dimension (LxWxH) (mm)285x90x39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IEC-61672-1:2013 class 1
Feature
- Fast,Slow,Impulse response time
- Sampling frequency:20.8µs (48KHz)
- Wide frequency range:10Hz~16KHz
- Wide measurement range:30dB~130dB
- Wide dynamic range:110dB
- A/C/Z frequency weighting
Use
ST-106 is a high performance conforms to international IEC61672-1:2013 Class 1 Integrating Sound Level Meter. It may also survey: Lxyi, Lxyp, Lxeq, Lxmax, Lxmin, LAE, Lcpeak, Lzpeak, three kind of at the same time frequency weighting (A, C, Z) and three kind of at the same time weighting (F, S, I) may simultaneously survey many kinds of appraisal target, the dynamic range is bigger than 110dB, it does not need to select the measuring range when doing measurements, the operation is simple.
Applications: Evaluation of environmental noise, Measurements of noise at workplaces, Assessment of product noise.

Ulasan Produk

Tidak ada ulasan