Tenmars Class I Integrating Sound Analyzer Meter ST-105D 1unit
Rp269.999.900
Persediaan
Spesifikasi Produk
| Model Number | ST-105D |
|---|---|
| Unit | 1unit |
| Measurement Parameter | Lxyp,LAFp,LAFmax,LAFmin,LAF5, LAF10,LAF50, LAF90, LAF95,SD, LAeq1s,LAeqT,LAE,LAfeqT,LD,LN, LDn,Lxyi,Lxeq1s,LxeqT,LAE,E, Cpeak+,Cpeak-,LAFmax, Lfmeq1s,LFmeqT,Lxyp, Lxyi,Lxeq1s,LxeqT, LAE,E,CPeak |
| Applications | Environmental noise measurement machine's noise analyses any noise spectrum analyzer |
| Display | LCD with back light (240x160 dots) |
| Display Refresh | 10Hz for value;1Hz for graph |
| Microphone | 1/2 pre-polarized condenser microphone build in preamplifier,sensitivity :50mV/Pa,frequency range:10Hz~20KHz,heat noise:<16dB (A) |
| Measurement Range (dB) | 25~140 (A) / 30~140 (C) / 35~140 (Z) |
| Dynamic Range (dB) | >90 |
| Instrument Background Noise (dB) | <13 (A) ,15 (C) ,25 (Z) |
| Maximum PeakC Soundlevel Measurement (dB) | 50~143 |
| Time Weighting | Fast,Slow,Impulse,PeakC+,PeakC- |
| Frequency Weighting | A/C/Z |
| Integrating Time | 1 second~24hour,set in a given range or randomly |
| Frequency Range (Hz) | 10~20000 |
| Range Gain (dB) | -10,0,10,20,30,40 |
| Range Error (dB) | ≦0.1 |
| Self-generated Noise Voltage (µV) | <4 (1Hz~23KHz) |
| Measuring Voltage Range | 15µV~10V rms |
| Power | LR6 1.5Vx4Alkaline batteries |
| External Power (V) | AC 100~240 to DC 5 |
| Dimension (LxWxH) (mm) | 285x90x39 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 11 May 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Class 1 comply with IEC-61672-1: 2013 Class 1; IEC-61260-1995 Class 1
Analysis frequency range:
1/1 Octave (11 bands) :
16Hz,31.5Hz,63Hz,125Hz,250Hz, 500Hz,1KHz, 2KHz, 4KHz,
1/3 Octave (34 bands) :
10Hz (ST-105D),12.5Hz, 16Hz,20Hz,25Hz, 31.5Hz,40Hz,50Hz,63Hz,80Hz,100Hz,125Hz, 160Hz,200KHz,250Hz,315Hz,400Hz,500Hz, 630Hz,800Hz,1KHz,1.25KHz,1.6KHz,2KHz, 2.5KHz,3.15KHz,4KHz,5KHz,6.3KHz,8KHz, 10KHz,12.5KHz,16KHz,20KHz (ST-105D)
Analysis frequency range:
1/1 Octave (11 bands) :
16Hz,31.5Hz,63Hz,125Hz,250Hz, 500Hz,1KHz, 2KHz, 4KHz,
1/3 Octave (34 bands) :
10Hz (ST-105D),12.5Hz, 16Hz,20Hz,25Hz, 31.5Hz,40Hz,50Hz,63Hz,80Hz,100Hz,125Hz, 160Hz,200KHz,250Hz,315Hz,400Hz,500Hz, 630Hz,800Hz,1KHz,1.25KHz,1.6KHz,2KHz, 2.5KHz,3.15KHz,4KHz,5KHz,6.3KHz,8KHz, 10KHz,12.5KHz,16KHz,20KHz (ST-105D)
Feature
Statistic analysis24hr measurement
Integral measurement
Real time analyzer in 1/1 and 1/3 octave band
It simultaneously measures A,C,Z and Fast, Slow, Impulse
Data logging function (ST-105D)
Auto start/Auto measuring/Auto end (ST-105D)
USB and RS-232 interface
Real time clock with calendar
Sampling frequency :20.8µs (48KHz)
Wide frequency range:10Hz~20KHz
Wide measurement range:25dB~140dB
Wide dynamic range:90dB
Fast,Slow,Impulse,PeakC+,PeakC-
Measurement function:Lxyp,LAFmax,LAF5,LAF10,LAF10, LAF50,LAF90,LAF95,LAFminSD,LAeq1s,LAeqT,LAE, LAfeqT,LD,LN,LDN,Lxyi,Lxeq1s,LxeqT,LAE,E,Cpeak+, Cpeak-, LAFmax,LAFmin,LAFeqT,LASeqT,LAIeqT,Lfmeq1s, LfmeqT,Lxyp,Lxyi,Lxeq1s,LxeqT,LAE,E,Cpeak
Use
The Sound Analyzer Meter is a hand held real-time analyzer that can perform integrated measurement and statistic analysis on the noise (refer to paragraph 4), or other electrical signal including their frequency spectrum and amplitude 1/1 OTC and 1/3 OTC (refer to paragraph 5) value through the digital signal processing technology. This analyzer can be widely used in the various fields such as environmental protection, labor hygiene, research and teaching, industrial enterprise, measuring and testing etc. It can perform the environmental noise measurement, machine's noise analysis, sound power level measurement, building acoustics measurement.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan