100A 600V FUJI FUSE
100 Amps
600 Volts AC/DC
Current limiting
Bottle style
Built-in trip indicator
Tip color indicates amperage
Open fuse indication window
Not RoHS compliant
Interrupt rating 100kA @ 600V
2.48” height x 1.33” width
4.23 oz. in weight
The Fuji BLA100 fuse is part of the Fuji BLA series of fuses. They have an excellent current‑limiting performance with an interrupting capacity as high as 100kA at 600 volts AC/DC. The Fuji BLA100 fuse is suitable for power circuit applications including general power cubicles, distribution equipment, motor starters, load centers and control centers.
Fuji BLA Series Datasheet
Fuji Electric Low Voltage Fuse BLA Series BLA100 Red 100A 1unit
Rp129.900
Persediaan
Spesifikasi Produk
| Model Number | BLA100 |
|---|---|
| Unit | 1unit |
| Rated Current (A) | 100 |
| Ampere Rating (A) | 100 |
| Voltage (V) | 600 |
| Nama Departemen | 12 |
| Series | BLA |
| Catalog Number | BLA100 |
| Catalog / Class | Current Limiting |
| Speed | Time-Delay |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 09 May 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||