ARGAL Thermoplastic Centrifugal Pump TMB Series TMB 35 WRV N1 B N 1 1unit
Rp7.199.900
Persediaan
Spesifikasi Produk
| Model Number | TMB 35 WRV N1 B N 1 |
|---|---|
| Unit | 1unit |
| Phase | 1 |
| Inlet Hose (mm) | 18 |
| Voltage (V) | AC 220-240 |
| Speed (rpm) | 2700/3100 (50/60Hz) |
| Frequency (Hz) | 50/60 |
| Outlet Hose (mm) | 18 |
| Execution | Glass fibre reinforced Polypropylene (30%) |
| Guide Bushing | GFR/PTFE |
| Input Power (W) | 57/73 (50/60Hz) |
| Output Power (W) | 30/43 (50/60Hz) |
| Internal Structure | N₁ |
| Current (50/60Hz) (A) | 0.24/0.35 |
| O-Ring Materials | FKM |
| Max. Head Pump (50/60Hz) (m) | 8.0/11.0 |
| Maximum Capacity Pump at 50/60Hz (L/minute) | 16/18 |
| Temperature of the Liquid Pumped (°C) | 0-60 |
| Max. Viscosity (cPt) | 20 |
| Environment Temperature (°C) | 0-45 |
| Connection Thread (inch) | thr. BSP, inlet: 1/2; outlet: 3/8 |
| Data Motor | Standard |
| Berat (Kg) | 22.9 |
| Tanggal Produk Terdaftar | 28 April 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The pumps "TMB" belong to Argal's BASIS range and feature, single stage, centrifugal impeller and magnetic drive.
The range of TMB pumps includes five models to deliver flows from 15 to 70 l/min.
The range of TMB pumps includes five models to deliver flows from 15 to 70 l/min.
Warning
TMB pumps do not run dry and have to be flooded.Pumping dirty liquid or liquid containing abrasive solids in suspension may reduce the operating life and/or impair the performances of these pumps.
Feature
Include Motor 1Ph 220/240V-50/60Hz. - Light duty chemical transfer pumps. - 240VAC Single Phase 2 pole splashproof motor. - 0-60°C Temperature range. - Max 1.1 SG. - Up to 30% Acid or Alkaline Applications with standard PP liquid end. - Viton or EPDM O-ring. - TMB10 available in 12VDC with Noryl head.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan