ARGAL Thermoplastic Centrifugal Pump TMB Series TMB 20 WRV N1 B N 1 1unit

#Nomor SKU S031682442
Wishlist
Rp6.799.900
Persediaan

Spesifikasi Produk

Model Number TMB 20 WRV N1 B N 1
Unit 1unit
Phase 1
Inlet Hose (mm) 18
Voltage (V) AC 220-240
Speed (rpm) 2800/3200 (50/60Hz)
Frequency (Hz) 50/60
Outlet Hose (mm) 17
Execution Glass fibre reinforced Polypropylene (30%)
Guide Bushing GFR/PTFE
Input Power (W) 29/39 (50/60Hz)
Output Power (W) 15/21 (50/60Hz)
Internal Structure N₁
Current (50/60Hz) (A) 0.13/0.18
O-Ring Materials FKM
Max. Head Pump (50/60Hz) (m) 3.0/4.0
Maximum Capacity Pump at 50/60Hz (L/minute) 21/25
Temperature of the Liquid Pumped (°C) 0-60
Max. Viscosity (cPt) 20
Environment Temperature (°C) 0-45
Connection Thread (inch) thr. BSP, inlet: 3/4; outlet: 3/4
Data Motor Standard
Berat (Kg) 21.5
Tanggal Produk Terdaftar 28 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The pumps "TMB" belong to Argal's BASIS range and feature, single stage, centrifugal impeller and magnetic drive.
The range of TMB pumps includes five models to deliver flows from 15 to 70 l/min.
Warning
TMB pumps do not run dry and have to be flooded.
Pumping dirty liquid or liquid containing abrasive solids in suspension may reduce the operating life and/or impair the performances of these pumps.
Feature
Include Motor 1Ph 220/240V-50/60Hz. - Light duty chemical transfer pumps. - 240VAC Single Phase 2 pole splashproof motor. - 0-60°C Temperature range. - Max 1.1 SG. - Up to 30% Acid or Alkaline Applications with standard PP liquid end. - Viton or EPDM O-ring. - TMB10 available in 12VDC with Noryl head.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan