Vertex Universal Vise Jaws with Work Stopper VWSJ-8 1002-173 1pc
Rp2.799.900
Persediaan
Spesifikasi Produk
| Model Number | VWSJ-8 |
|---|---|
| Unit | 1pc |
| Size (mm) | 32 |
| Length (mm) | 245 |
| Jaw Width (mm) | 200-210 |
| Height (mm) | 76 |
| Width (mm) | 42 |
| Berat (Kg) | 6.2 |
| Tanggal Produk Terdaftar | 27 April 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Can be fixed on any vise jaw by the two screws on the side.
One jaw in muitiple- function features.
V-type jaw can fix round workpiece at horizontal and vertical position.
Can be performed as work stopper.
Quick, save your time.
One jaw in muitiple- function features.
V-type jaw can fix round workpiece at horizontal and vertical position.
Can be performed as work stopper.
Quick, save your time.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan