Vertex Universal Vise Jaws with Work Stopper

Sebelum PPN:
Rp3.199.900
Spesifikasi
Size (mm)32
Length (mm)245
Jaw Width (mm)200-210
Height (mm)76
Width (mm)42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be fixed on any vise jaw by the two screws on the side.
One jaw in muitiple- function features.
V-type jaw can fix round workpiece at horizontal and vertical position.
Can be performed as work stopper.
Quick, save your time.

Ulasan Produk

Tidak ada ulasan