Vertex Permanent Magnetic Lifter (Angkat Beban Magnet Permanen) VML-300 2018-061 300-660kg 1pc

#Nomor SKU S031665735
Wishlist
Rp19.999.900
Persediaan

Spesifikasi Produk

Model Number VML-300
Unit 1pc
Capacity (kg) 300 (660lbs)
Length (mm) 180, 7.1inch
Height (mm) 120 (4.7inch)
Width (mm) 90, 3.6inch
Berat (Kg) 37.2
Tanggal Produk Terdaftar 27 April 2022
Terakhir Diperbaharui 13 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FEATURES
1. Each size suit for plate type & round type steel using.
2. All new models with" light weight" less dimension" and "lower price".
3. Made by permanent magnet, require no power supply , thus eliminating hazards due to failure wiring system as electric type.
4. It features powerful magnetic force, with 3.3 times safety coefficient makes more safety in use.
OPERATIONS
With ON/OFF switch, it is very easy and convenient to operate.
See as the example pictures as below.
Feature
1. Each size suit for plate type & round type steel using. 2. All new models with light weight, less dimension, and lower price. 3. Made by permanent magnet, require no power supply, thus eliminating hazards due to failure wiring system as electric type. 4. It features powerful magnetic force, with 3.3 times safety coefficient makes more safety in use.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan