Vertex FBB Finish Boring Head FBB40 3320-373 1pc

#Nomor SKU S031659888
Wishlist
Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number FBB40
Unit 1pc
Diameter (mm) 40 to 55
Insert TPGH080204/2.7xM2/T6
Tool Connection B4070
Length (mm) 50
Berat (Kg) 40.2
Tanggal Produk Terdaftar 27 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
FBH finish boring head is suitable for finish boring with working ranges from 20 mm to 810 mm on diameter.
The dial has been graduated into 50 divisions, each of which is 0.01 mm on diameter. Available is a sub-dial for finer adjustment.
High precision internal lead screw with inner lubrication is free from the effects of chip, featuring high durability.
Coolant nozzle easily cools the insert elongating its working life.
Cartridge unit is housed in a square structure with two face support, proving high stability and rigidity.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan