TOA Slim Array Speaker ZS-S60CB Black 60W 1unit
Rp2.899.900
Persediaan
Spesifikasi Produk
| Model Number | ZS-S60CB |
|---|---|
| Unit | 1unit |
| Sensitivity (dB) | 95 (1 W, 1 m) |
| Accessories | Speaker Bracket x 1, Joint Bracket x 1, Wall Bracket x 1, Fixing Bolt (M5 x 60) x 1, Hexagon Bolt (M6 x 12) (with plain washer and spring washer) x 2, Machine Screw (M5 x 15) (with plain washer and spring washer) x 4 |
| Enclosure | Bass Reflex Type |
| Directivity Angle (°) | Horizontal: 90, Vertical: 0 |
| Operating Temperature (°C) | -60 |
| Option | ZY-S60CB: Side Stack Bracket x 2, Rear Stack Bracket x 1 |
| Rated Impedance Resistance (ohm) | Low Impedance: 8; 100 V line: 167 (60 W), 330 (30 W), 500 (20 W), 1000 (10 W): Selectable |
| Connection | Push-In Terminals |
| Maximum Input Power (W) | 120 (Continuous pink noise) (Low Impedance) |
| Rated Input Power (W) | 60 (High Impedance) |
| Impedance Change | Rotary Switch (Selectable) |
| Frequency Response (Hz) | 180-15000 |
| Speaker Component | 8cm (3") cone-type x 9 |
| Finish | Enclosure: MDF, Wet Paint, Black; Punched Net: SECC, Wet Paint, Black; Wall Bracket: SECC, Wet Paint, Black; Side Panel: SECC, Wet Paint, Black; Metal Cover: SECC, Wet Paint, Black |
| Dimension (WxHxD) (mm) | 100x883x130 |
| Berat (Kg) | 8.2 |
| Tanggal Produk Terdaftar | 27 April 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
TOA ZS-S60CB Slim Array Speaker, equipped with 9 vertically arrayed 8cm speaker units, delivers high clarity sound with a 90° horizontal x 0° vertical directivity control. This feature enables it to project clear sound even in rooms with reverberation problem. Two ZS-S60CB can be stacked to improve sound transmission distance and the vertical coverage area. For installation flexibility, both low impedance and high impedance is available by a rotary switch.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan