TOA 2-way Ceiling Speaker 6W ZS-2852 8inch 1unit
Rp889.900
Persediaan
Spesifikasi Produk
| Model Number | ZS-2852 |
|---|---|
| Unit | 1unit |
| Rated Input Power (W) | 15 (100 V, 70 V line) |
| Sensitivity (dB) | 96 (1 W, 1 m) (500 Hz - 5 kHz, pink noise) |
| Accessories | Paper pattern x1 |
| Rated Impedance Resistance (ohm) | 100 V line: 670 (15 W), 1000 (10 W), 2000 (5 W),3300 (3 W); 70 V line: 330 (15 W), 670 (7.5 W), 1000 (5 W), 2000 (2.5 W),3300 (1.5 W) |
| Connection | Push-in connector (bridging terminal-2 branch type) |
| Dimensions for Fixing Hole (mm) | Mounting hole: φ250±3 (φ9.84inch±0.12inch); Ceiling thickness: 5 - 25 (0.2-0.98inch) |
| Speaker Mounting Method | Spring clamp |
| Dimensions (φxD) (mm) | φ280x92 (φ11.02x3.62inch) |
| Frequency Response (Hz) | 45-20000 (peak -20 dB) |
| Applicable Cable | 600 V vinyl-insulated cable (IV wire or HIV wire), Solid copper wire: φ0.8 - φ1.6 mm (equivalent to AWG 20 - 14), 7-core twisted copper wire: 0.75 - 1.25 mm2 (equivalent to AWG 18 - 16) |
| Speaker Component | 20cm (8") coaxial cone-type |
| Finish | Baffle: Steel plate, white (RAL 9016 equivalent), paint; Grille: Surface-treated steel plate net, white (RAL 9016 equivalent), paint |
| Berat (Kg) | 1.6 |
| Tanggal Produk Terdaftar | 27 April 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Integrated with a speaker unit and panel, the ZS-2852 Ceiling Mount Speaker is of all metallic construction and ideal for use in a voice alarm system. It feature spring clamp mechanism for easy speaker mounting to the ceiling. The input impedance can be easily changed by changing the tap position of the transformer. The push-in type input terminal block makes cable connections easy and allows bridge wiring.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan