TOA Portable Amplifier ZW-S110SD-AS with Mp3, Cassette, 2 Wireless Microphone and Wheel 1unit
Rp31.999.900
Persediaan
Spesifikasi Produk
| Model Number | ZW-S110SD-AS |
|---|---|
| Unit | 1unit |
| Accessories | Remote control x 1, AV power cord x 1 (Type C), Hex head wrench x 1, Handheld Microphone x 1, Lavaliere Microphone x 1 |
| Frequency Response (Hz) | 70-15000 (±3 dB) |
| speaker | 6Ω / 1" tweeter, 4Ω / 10" woofer |
| Receiver Module | UHF PLL non-diversity receiver module (up to 2 pcs of optional receivers) with 16 user selectable channels |
| Output Power (W) | 70 (RMS) / 100 (MAX) (Class-D Amplifier) |
| Function | CD Player; USB (support to 32GB); SD/MMC card (support to 32GB); Mic input x2 (phone jack x1, combination XLR & phone jack x1); Line input (RCA x1 or phone jack x1); Mixed out x1 (Phone jack); External speaker out x1 (phone jack), Digital echo system |
| Charging Time (hour) | 12V/5Ah (2pcs) Lead acid battery: 6-8; 1.2V/1.3Ah Nickel-Metal Hybride battery (for microphone): 5 |
| Operating Time (hour) | Averagely 3-9 (depending on volume) |
| Power Supply (V) | 100-240 (90-264V) switching power supply |
| Rechargeable Battery | 12V/5Ah Lead Acid Battery: 2 pcs; 1.2V/1.3Ah Nickel-Metal Hybride Battery: 4 pcs (for Microphone) |
| Frame Material | Panel: Plastic with painting black; Grille: Metal with painting black |
| Dimensions (WxHxD) (mm) | 560x330x310 |
| Berat (Kg) | 16.5 |
| Tanggal Produk Terdaftar | 27 April 2022 |
| Terakhir Diperbaharui | 24 October 2025 |
Informasi Produk
Description
TOA ZW-S110SD-AS Portable Amplifier offers reliable performance, clear, powerful sound and is simple to operate. This portable sound system is equipped with an audio music player that allows music to be played from CD, USB or SD/MMC card. For speech use, this unit has the option of installing up to 2 pieces of UHF wireless receivers to be used with the optional wireless handheld or lavalier microphone.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan