TOA Mixer Amplifier ZA-2030 30W 1unit
Rp2.299.900
Persediaan
Spesifikasi Produk
| Model Number | ZA-2030 |
|---|---|
| Unit | 1unit |
| Muting | MIC 1: Mutes other input signals by 0 - 30 dB attenuation |
| Phantom Power | DC +21 V (MIC 1) |
| Tone Control | Bass: ±10 dB at 100 Hz; Treble: ±10 dB at 10 kHz |
| Frequency Response (Hz) | 50-20000 (±3 dB) |
| Dimensions (WxHxD) (mm) | 420x101x280 (16.5x4.0x11.0inch) |
| Power Source | 220 - 240 V AC, or 24 - 30 V DC |
| Power Consumption (W) | 34 (EN60065), 78 (AC operation at rated output), 2 A (DC operation at rated output) |
| Output Rating (W) | 30 |
| Finish | Panel: ABS resin, black; Case: Steel plate, black |
| Distortion | Under 1% at 1 kHz, 1/3 rated power |
| SN Ratio (dB) | Over 60 |
| Indicator | Power LED, signal LED, peak LED |
| Berat (Kg) | 5.8 |
| Tanggal Produk Terdaftar | 27 April 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The ZA-2030 is a high cost-performance mixer power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches and large rooms.
Feature
Input :MIC 1 - 3: -60 dB, 600 Ω, balanced, phone jack;
AUX 1,2: -20 dB, 10 kΩ, unbalanced, RCA pin jack
Output :
Speaker out: Balanced (floating)
High impedance: 330 Ω (100 V), 170 Ω (70 V)
Low impedance: 4 Ω (11 V)
Rec out: 0 dB, 600 Ω, unbalanced, RCA pin jack
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan