TOA Mixer Amplifier ZA-230W 30W 1unit

#Nomor SKU S031646697
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number ZA-230W
Unit 1unit
Tone Control Bass: -10 dB at 100 Hz; Treble: -10 dB at 10 kHz
Frequency Response (Hz) 50-20000
Dimensions (WxHxD) (mm) 350x100x240 (13.78x3.94x9.45inch)
Power Source 220 V AC, or 12 V DC
Power Consumption (W) 34 (AC operation at IEC60065)
Output Rating (W) 30
Finish Panel: ABS resin, black; Case: Steel plate, black
Distortion 1 % or less at 1 kHz, 1/3 rated power
SN Ratio (dB) 60 or more (MIC 1 - 3); 70 or more (AUX)
Indicator Power LED, Signal LED
Current Consumption (A) 4.5 (DC operation at rated output)
Berat (Kg) 3.5
Tanggal Produk Terdaftar 27 April 2022
Terakhir Diperbaharui 01 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
Feature
Input :
MIC 1 - 3: -60 dB (1.0 mV), 600 Ω, unbalanced, phone jack;
AUX: -24 dB (60 mV), 10 kΩ, unbalanced, RCA pin jack


Output :
Speaker out: Floating balanced
High impedance: 330 Ω (100 V)
Low impedance: 4 Ω (11 V)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan