Drawell Biological Safety Cabinet All Steel Class II A2 BSC-1500IIA2 1unit

#Nomor SKU S031636919
Wishlist
Rp359.999.900
Persediaan

Spesifikasi Produk

Model Number BSC-1500IIA2
Unit 1unit
Working Area Dimensions (WxDxH) (mm) 1300x550x600
Overall Dimensions (WxDxH) (mm) 1500x800x2100
Clean Level Grade 100 (209 E U.S. Federal)
Number of Bacteria (per utensil hour) ≤0.5 (90mm utensil)
Noise (dB) ≤58 (A)
Front Suction Wind Speed (m/s) 0.55 ±10%
Average Wind Speed (m/s) Inside the door: 0.38±10%; Middle: 0.26±10%; Inside: 0.27±10%;
Working Area Material SUS304 Brushed Stainless Steel
Berat (Kg) 74.7
Tanggal Produk Terdaftar 25 April 2022
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Working principle
The bio-safety cabinet is a box-shaped air purification negative pressure safety device that prevents aerosols from containing dangerous or unknown biological particles during handling.

Its working principle is mainly to pump the air inside the cabinet to keep the negative pressure state inside the cabinet to protect the operator through the vertical air flow. The outside air is filtered through the HEPA filter and then enters the safety cabinet to avoid contamination of the sample. The air in the cabinet is also filtered through the HEPA filter and then vented to the atmosphere to protect the environment.

Characteristics
1.10° tilt design, more ergonomic
2. Vertical flow negative pressure machine type, 30% of air is filtered and recycled, 70% air is filtered and then discharged into the room or connected to the exhaust system.
3. Lighting and sterilization system safety interlock
4.HEPA high-efficiency filter can filter more than 99.99% of 0.3um dust particles
5. Digital display LCD control interface, fast, medium. Slow three speed
6. The working area is SUS304 brushed stainless steel, strong, durable, easy to clean, anti-corrosion
7. Standard configuration diameter 160mm, 1 meter long exhaust duct and elbow
8. Work area is equipped with a five-hole socket

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan