Showa Corp. Float Switch OLV 01 1pc

Rp459.900
Persediaan

Spesifikasi Produk

Model Number OLV 01
Unit 1pc
Closing Capacity AC 30VA; DC 50W
Closing Current (A) AC 0.33; DC 1.0
Closing Voltage (V) AC 200; DC 200
Contact Resistance (ohm) Under 0.1
Withstanding Resistance AC 1000V 1Min
Insulation Resistance (MΩ) Over 100 (DC 500V Mega)
Appropriate Viscosity (mm²/s) Oils above 0.8 specific gravity, kinematic viscosity 2000
Temperature Range (°C) -20 to +80
Body Material Plastic
Float Switch Action Low: ON
Berat (Kg) 1.4
Tanggal Produk Terdaftar 22 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The OLV type Float Switches enables an electrical ON or OFF signal to be sent according to the fluid level inside the tank. This function can enable, through a relay; turning off the unit or machinery; switch on indicator lamps or set off buzzers to inform of the pump's fluid level situation.
Possessing stoppers at both ends, the apparatus can be utilized in deep or shallow fluid levels.
Ensure the Float Switches are connected to a relay. (Low capacitance)
Feature
- Oil level detection unit
- Level adjustable float switch OLV2B2
- Fixed type polymer base float switch OLV01 and OLV02
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan